This product may not be available in all locations.

ETN M22-DLH-R-K11-230R M22 Pushbutt
Item #: 984516
Cat #: M22-DLH-R-K11-230R
UPC: 786685274966
Sign In or Register to view pricing and more.
Documents & Guides
ETN M22-DLH-R-K11-230R
Overview
ETN M22-DLH-R-K11-230R
Also known as: 786685274966, M22-DLH-R-K11-230R
Specifications
Size: | 22.5 mm, 22.5 |
Family / Style: | M22 |
IP/NEMA Rating: | IP69K, IP67, NEMA 4X |
Type: | Pushbutton |
Size: | 22.5 mm, 22.5 |
IP/NEMA Rating: | IP69K, IP67, NEMA 4X |
Family / Style: | M22 |
Type: | Pushbutton |
Customer Reviews
No reviews for this product
(0)