LENSED LED TROFFER, FOUR LAMPS, NOMINAL 3000 LUMENS, ELDOLED
Item #: 984492
Cat #: 2GTL430LEZ1LP835
UPC: 888791704266
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
No Documents Available
LENSED LED TROFFER, FOUR LAMPS, NOMINAL 3000 LUMENS, ELDOLED DIMMING 1PCT, 80+ CRI, 3500K
Overview
LENSED LED TROFFER, FOUR LAMPS, NOMINAL 3000 LUMENS, ELDOLED DIMMING 1PCT, 80+ CRI, 3500K
Also known as: 888791704266, 2GTL430LEZ1LP835
Specifications
Mounting: | Recessed |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Mounting: | Recessed |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Color Temperature: | 3500 (Neutral White) |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)