![2W A15 LED Lamp, 20K 2W A15 LED Lamp, 20K](https://rexel-cdn.com/products/phi2a15ledf822clnd.jpg?i=51F2624E-4132-4222-857D-BFEEA10EFB64&f=420)
2W A15 LED Lamp, 20K
Item #: 984433
Cat #: 2A15/LEDFILAMENT/822/CL/ND-120V
UPC: 046677461119
Sign In or Register to view pricing and more.
Documents & Guides
Filament LED Lamp, 2W, Bulb: A15, Base: Medium (E26), Volts: 120, Lumens: 220, Color Temp.: 2000K, Rated Life: 15,000 Hrs, Finish: Clear. Philips # 46111-1 / Mdl# 9290012096
Overview
Filament LED Lamp, 2W, Bulb: A15, Base: Medium (E26), Volts: 120, Lumens: 220, Color Temp.: 2000K, Rated Life: 15,000 Hrs, Finish: Clear. Philips # 46111-1 / Mdl# 9290012096
Philips LED vintage-style lamps allow you to maintain a warm, classic light effect while providing longer life and energy savings.
Also known as: 046677461119, 2A15/LEDFILAMENT/822/CL/ND-120V
Specifications
Lumens: | 220 |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Shape: | A15 (Arbitrary) |
Wattage: | 2 |
Type: | Filament |
Color Temperature: | 2000 (Warm White) |
Light Technology: | LED |
Lumens: | 220 |
Volts AC: | 120 |
Wattage: | 2 |
Color Temperature: | 2000 (Warm White) |
Base: | Medium Screw (E26) |
Shape: | A15 (Arbitrary) |
Type: | Filament |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)