Pilot Light, 12/14V AC/DC, 30mm, Round, LED, Red Lens, BA9s Lamp

Item #: 984398

Cat #: 9001KP32LRR31

UPC: 785901771210

Sign In or Register to view pricing and more.
Pilot Light, 12/14 Volt AC/DC, 30 mm, Red LED, Round, Plastic, Red Fresnel Lens, BA 9s Lamp, Chrome Bezel

Overview

Pilot Light, 12/14 Volt AC/DC, 30 mm, Red LED, Round, Plastic, Red Fresnel Lens, BA 9s Lamp, Chrome Bezel
With easy-to-install and identify features, the Harmony 9001K and 9001SK products deliver high performance and maximum flexibility to meet your most challenging requirements. Modular design and side-by-side mounting capability allow to optimize panel space and save installation time and costs.
Also known as: 785901771210, 9001KP32LRR31

Specifications

Mounting: Panel
Size: 30 mm
Type: Pilot Light
Shape: Round
Standards: California Proposition 65
Mounting: Panel
Type: Pilot Light
Standards: California Proposition 65
Size: 30 mm
Shape: Round

Customer Reviews

No reviews for this product
(0)