Pilot Light, 12V AC/DC, 30mm, Round, LED, Green Lens, BA9s Lamp

Item #: 984396

Cat #: 9001KP32LGG31

UPC: 785901307297

Sign In or Register to view pricing and more.
Pilot Light, 12 Volt AC/DC, 30 mm, Green LED, Round, Domed, Plastic, Green Lens, BA 9s Lamp, Chrome Bezel

Overview

Pilot Light, 12 Volt AC/DC, 30 mm, Green LED, Round, Domed, Plastic, Green Lens, BA 9s Lamp, Chrome Bezel
With easy-to-install and identify features, the Harmony 9001K and 9001SK products deliver high performance and maximum flexibility to meet your most challenging requirements. Modular design and side-by-side mounting capability allow to optimize panel space and save installation time and costs.
Also known as: 785901307297, 9001KP32LGG31

Specifications

Mounting: Panel
Volts AC: 12
Size: 30 mm
Volts DC: 12
Type: Pilot Light
Shape: Round
Standards: California Proposition 65
Mounting: Panel
Size: 30 mm
Type: Pilot Light
Standards: California Proposition 65
Volts AC: 12
Volts DC: 12
Shape: Round

Customer Reviews

No reviews for this product
(0)