A-B 854K-10TL7 Light Module 60 mm S, 120VAC

Item #: 984391

Cat #: 854K-10TL7

UPC: 885630031194

Sign In or Register to view pricing and more.
Documents & Guides
ALB 854K-10TL7 LIGHT MODULE 6, 120 Volt AC

Overview

ALB 854K-10TL7 LIGHT MODULE 6, 120 Volt AC
Also known as: 885630031194, 854K-10TL7

Specifications

Volts AC: 120
Size: 60 mm
Volts AC: 120
Size: 60 mm

Customer Reviews

No reviews for this product
(0)