RadioRA 2 Hybrid Keypad, Brown

Item #: 984239

Cat #: RRD-H6BRL-BR

UPC: 027557868785

Sign In or Register to view pricing and more.
Documents & Guides
RadioRA 2 Hybrid Keypad, 6-Button With Raise/Lower Keypad and 450W/450VA Two-Wire or Neutral-Wire Dimmer (Incandescent/Halogen/Magnetic Low Voltage), 120V, Brown

Overview

RadioRA 2 Hybrid Keypad, 6-Button With Raise/Lower Keypad and 450W/450VA Two-Wire or Neutral-Wire Dimmer (Incandescent/Halogen/Magnetic Low Voltage), 120V, Brown
Also known as: 027557868785, RRD-H6BRL-BR

Specifications

Wattage: 450
Color: Brown
Type: Magnetic Low-Voltage, 6 Button, Raise/Lower
Volts AC: 120
Mounting: Knuckle
Volt Amps: 450
Light Technology: Halogen, Incandescent
Wattage: 450
Type: Magnetic Low-Voltage, 6 Button, Raise/Lower
Mounting: Knuckle
Light Technology: Halogen, Incandescent
Color: Brown
Volts AC: 120
Volt Amps: 450

Customer Reviews

No reviews for this product
(0)