RadioRA 2 Lamp Dimmer, Midnight

Item #: 984238

Cat #: RRD-3LD-MN

UPC: 027557774703

Sign In or Register to view pricing and more.
Documents & Guides
Radiora 2 Plug-in Table Lamp Dimmer, Incandescent/Halogen, Magnetic Low-Voltage, 120V/300W, Color: Midnight

Overview

Radiora 2 Plug-in Table Lamp Dimmer, Incandescent/Halogen, Magnetic Low-Voltage, 120V/300W, Color: Midnight
RadioRA 2 Plug-in Table Lamp Dimmer, Incandescent/Halogen, Magnetic Low-Voltage,120V/300W in midnight
Also known as: 027557774703, RRD-3LD-MN

Specifications

Volts AC: 120
Color: Midnight
Wattage: 300, 200
Mounting: Plug
Family / Style: RadioRA 2
Volts AC: 120
Wattage: 300, 200
Family / Style: RadioRA 2
Color: Midnight
Mounting: Plug

Customer Reviews

No reviews for this product
(0)