Has Been Replaced By Eaton FAZ-C20/1-SP

Item #: 98422

Cat #: WMZS1C20

UPC: 786685258690

Sign In or Register to view pricing and more.
20 Amp, 1-Pole, WMZS Series Din Rail Mount Circuit Breaker, 277V AC, 48V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 1077. Has Been Replaced By Eaton FAZ-C20/1-SP

Overview

20 Amp, 1-Pole, WMZS Series Din Rail Mount Circuit Breaker, 277V AC, 48V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 1077. Has Been Replaced By Eaton FAZ-C20/1-SP
Also known as: 786685258690, WMZS1C20

Specifications

Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Amps: 20
Poles: 1
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Volts DC: 48
Mounting: DIN Rail
Poles: 1
Interrupt Rating AC: 10 kA
Volts AC: 277
Amps: 20
Type: Trip Curve C

Customer Reviews

No reviews for this product
(0)