This product has been discontinued.
LED Module, 5 and 6", 9W, 120V, 4000K
Item #: 984215
Cat #: LED/RT/5/6/625/840/RP
UPC: 046135744020
Sign In or Register to view pricing and more.
Documents & Guides
LED Module, 5 and 6 Inch, 9 Watt, 120 Volt, Base: Medium Screw Adaptor, Lumens: 625, CRI: 80, Color Temperature: 4000K, Trim Color: White, Baffle Color: White, Standard Case Qty: 4
Overview
LED Module, 5 and 6 Inch, 9 Watt, 120 Volt, Base: Medium Screw Adaptor, Lumens: 625, CRI: 80, Color Temperature: 4000K, Trim Color: White, Baffle Color: White, Standard Case Qty: 4
Also known as: 046135744020, LED/RT/5/6/625/840/RP
Specifications
Base: | Medium Screw (E26) |
Color Temperature: | 4000 (Cool White) |
Volts AC: | 120 |
Color Rendering Index (CRI): | 80 |
Color: | White |
Wattage: | 9 |
Light Technology: | LED |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Color: | White |
Light Technology: | LED |
Color Temperature: | 4000 (Cool White) |
Color Rendering Index (CRI): | 80 |
Wattage: | 9 |
Customer Reviews
No reviews for this product
(0)