7W MR16 LED Lamp, 24K

Item #: 984057

Cat #: LED7MR16GU1024KFL

UPC: 762148252443

Sign In or Register to view pricing and more.

Overview

TCP LED7MR16GU1024KFL LED 7W
Also known as: 762148252443, LED7MR16GU1024KFL

Specifications

Lumens: 400
Shape: MR16 (Mini Reflector)
Wattage: 7
Color Rendering Index (CRI): 82
Base: 2-Pin Twist Lock (GU10)
Lumens: 400
Wattage: 7
Base: 2-Pin Twist Lock (GU10)
Shape: MR16 (Mini Reflector)
Color Rendering Index (CRI): 82

Customer Reviews

No reviews for this product
(0)