Socket equipped with LED and protection circuit, Harmony, for RSL1 relays, 110V AC DC

Item #: 98404

Cat #: RSLZVA3

UPC: 785901458371

Sign In or Register to view pricing and more.

Overview

Socket equipped with LED and protection circuit, Harmony, for RSL1 relays, srew connector, 110V AC DC
This Harmony RSL plug-in socket with LED indicator has a rated voltage of 110V AC/DC. It has a large choice of number of contacts for high rated current use with space-saving design which allows for a flexible and easy installation on DIN rail. It helps to reduce the size of enclosures and increases machine reliability, you can mount nearly everywhere. It is compatible with plug in control relay. Workability for hard-wired logic automated systems to complement the functions of industrial programmable logic controllers (PLCs).
Also known as: 785901458371, RSLZVA3

Specifications

Type: Socket
IP/NEMA Rating: IP20
Standards: California Proposition 65
Type: Socket
Standards: California Proposition 65
IP/NEMA Rating: IP20

Customer Reviews

No reviews for this product
(0)