
Wiring Trough, NEMA Type 12, Hinged Cover, 12" x 12" x 36", Gray
Item #: 9840
Cat #: F1212T36HC
UPC: 783510168001
Sign In or Register to view pricing and more.
Documents & Guides
Wire Trough, Type 12, Hinged Cover, Straight Section, Size/Dims: 12.00x12.00x36.00, Material/Finish: Steel/Gray.
Overview
Wire Trough, Type 12, Hinged Cover, Straight Section, Size/Dims: 12.00x12.00x36.00, Material/Finish: Steel/Gray.
This wiring trough meets basic functionality requirements for moist or dirty applications, with the added feature of a hinged, screw clamp cover for easy access.
Also known as: 783510168001, F1212T36HC
Specifications
Height: | 12 in |
Width: | 12 in |
Color: | Gray |
Length: | 36 in |
Material: | Steel |
IP/NEMA Rating: | NEMA 12 |
Height: | 12 in |
Color: | Gray |
Material: | Steel |
Width: | 12 in |
Length: | 36 in |
IP/NEMA Rating: | NEMA 12 |
Customer Reviews
No reviews for this product
(0)