This product may not be available in all locations.
2
more

Breaker, Mechanical Lug Kit, 3P, 250A, 3/0 - 350AWG, CU/AL
Item #: 98395
Cat #: AL250JD
UPC: 785901574835
Documents & Guides
Breaker, Mechanical Lug Kit, 3-Pole, 250 Amp, 3/0 - 350 MCM AWG, CU/AL
Sign In or Register to view pricing and more.
No associated products found.
Overview
Breaker, Mechanical Lug Kit, 3-Pole, 250 Amp, 3/0 - 350 MCM AWG, CU/AL
PowerPacT H- and J-Frame Molded-Case Circuit Breakers (150A and 250A) is a flexible, high performance offer certified to global standards. They are available with optional features such as Thermal magnetic or Micrologic™ trip protection 15–250A up to 600Vac and 250Vdc. They also come with a high performance UL listed interrupting ratings from 18 to 200kA at 480Vac. PowerPacT H- and J-Frame have common mounting holes, handle locations and trim dimensions with many shared accessories and auxiliaries. This PowerPacT mechanical lug is a connection accessory. This PowerPacT J-Frame accessory has a rated current of 200-250A and is made of aluminium and comes in set of 3. These accessories are UL, CSA, NOM, IEC, CCC certified and CE marked for global acceptance. This product comes with an 18 month warranty.
Also known as: 785901574835, AL250JD
Specifications
Poles: | 3 |
Amps: | 250 |
Material: | Copper, Aluminum |
Mounting: | Breaker |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 3/0 - 350 |
Poles: | 3 |
Material: | Copper, Aluminum |
Standards: | California Proposition 65 |
Amps: | 250 |
Mounting: | Breaker |
Allowable Gauge Range: | 3/0 - 350 |
Customer Reviews
No reviews for this product
(0)