LED Strip Retrofit Kit, For 96" Fluorescent Fixture

Item #: 983900

Cat #: 8RB422X2T8L11X1WR

UPC:

Documents & Guides
LED Strip Retrofit Kit, 96 Inch Length, Includes (1) 96 Inch Ballast Cover With Lamp Holder Cut Outs, (1) Ballast Mounting Plate, Single Pin (Fa8) Lamp Holders, (8) #8 x 3/8 Inch TEK Mounting Screws
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Strip Retrofit Kit, 96 Inch Length, Includes (1) 96 Inch Ballast Cover With Lamp Holder Cut Outs, (1) Ballast Mounting Plate, Single Pin (Fa8) Lamp Holders, (8) #8 x 3/8 Inch TEK Mounting Screws
Also known as: 8RB422X2T8L11X1WR

Specifications

Length: 8 ft, 96 in
Light Technology: LED
Base: 1-Pin (Fa8)
Length: 8 ft, 96 in
Base: 1-Pin (Fa8)
Light Technology: LED