Aluminum Platform Twin Stepladders

Item #: 983862

Cat #: PT374-4C

UPC: 051751030983

Documents & Guides
Werner; Platform Twin Stepladder With Casters; Stockr's Ladder; Series Pt370/pt370-4c, Type Ia, Duty Rating; Ladder Height: 4 Ft; Platform Width: 12-3/4 In; Platform Height: 22 In; Base Width: 24-3/4 In; Spread: 50-1/2 In; Material: Aluminum; Tread: 3 In Wide; Load Capacity: 300 Lb; Rail Length: 6 Ft; Rail: 3 In Wide;flange: 3/4 In Wide; Approx. Cu. Ft. Per Unit: 8.900
Sign In or Register to view pricing and more.

No associated products found.

Overview

Werner; Platform Twin Stepladder With Casters; Stockr's Ladder; Series Pt370/pt370-4c, Type Ia, Duty Rating; Ladder Height: 4 Ft; Platform Width: 12-3/4 In; Platform Height: 22 In; Base Width: 24-3/4 In; Spread: 50-1/2 In; Material: Aluminum; Tread: 3 In Wide; Load Capacity: 300 Lb; Rail Length: 6 Ft; Rail: 3 In Wide;flange: 3/4 In Wide; Approx. Cu. Ft. Per Unit: 8.900
The PT374-4C Aluminum 4ft Platform Ladder includes 4 casters to allow for easy 360º mobility and has a duty rating of 300lb per side. It features a large platform that provides a secure and comfortable work area. The PINCH-PROOF™ platform is designed for easy opening and closing. TRACTION-TRED® slip-resistant steps are on the front and rear sections making these ladders ideal for one or two-person jobs. The heavy duty aluminum foot bracket secures the slip-resistant foot pad and protects the rail.
Also known as: 051751030983, PT374-4C

Specifications

Type: Platform
Material: Aluminum
Type: Platform
Material: Aluminum

Customer Reviews

No reviews for this product
(0)