Edge Clip and Cable Tie, 2-Piece, Assembled, Black

Item #: 983535

Cat #: 156-00874

UPC: 089306337133

Sign In or Register to view pricing and more.
Documents & Guides
Outside Serrated Cable Tie & Edge Clip, 8.0" Long, EC21, 1–3 mm Panel, 50lb, PA66HS, Black

Overview

Outside Serrated Cable Tie & Edge Clip, 8.0" Long, EC21, 1–3 mm Panel, 50lb, PA66HS, Black
HellermannTyton's Two Piece Edge Clip with Cable Tie Assemblies are designed specifically to route bundles by securing them to the edge of a plastic or metal sheet without the need for a mountinig hole. The clip is easy to secure and the extraction force is high due to the integrated metal clamp that holds the edge clip in place.
Also known as: 089306337133, 156-00874

Specifications

Color: Black
Weight Capacity: 50 lbs
Length: 8 in
Material: Nylon
Color: Black
Length: 8 in
Weight Capacity: 50 lbs
Material: Nylon

Customer Reviews

No reviews for this product
(0)