
13W BR40 LED Lamp, 27K
Item #: 983351
Cat #: LED13BR40DIM82710YVRP2
UPC: 046135794988
Documents & Guides
LED Lamp, Dimmable, 13 Watt, 120 Volt, Bulb: BR40 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 900, CRI: 80, Color Temperature: 2700K, Rated Hours: 11000, Note: RP indicates special retail packaging, Pack of 2, Standard Case Qty: 12 *Sylvania Part # 79498*
Sign In or Register to view pricing and more.
No associated products found.
Overview
LED Lamp, Dimmable, 13 Watt, 120 Volt, Bulb: BR40 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 900, CRI: 80, Color Temperature: 2700K, Rated Hours: 11000, Note: RP indicates special retail packaging, Pack of 2, Standard Case Qty: 12 *Sylvania Part # 79498*
Also known as: 046135794988, LED13BR40DIM82710YVRP2
Specifications
Base: | Medium Screw (E26) |
Wattage: | 13 |
Shape: | BR40 (Bulged Reflector) |
Volts AC: | 120 |
Color Rendering Index (CRI): | 80 |
Lumens: | 900 |
Color Temperature: | 2700 (Warm White) |
Light Technology: | LED |
Dimmable: | Yes |
Base: | Medium Screw (E26) |
Shape: | BR40 (Bulged Reflector) |
Color Rendering Index (CRI): | 80 |
Color Temperature: | 2700 (Warm White) |
Dimmable: | Yes |
Wattage: | 13 |
Volts AC: | 120 |
Lumens: | 900 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)