This product has been discontinued.
![Power Pack, 277 VAC, 24VDC Power Pack, 277 VAC, 24VDC](https://rexel-cdn.com/products/image.jpg?i=29797614-6016-4C91-853D-BB9B61F169E8&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Power Pack, 277 VAC, 24VDCPower Pack, 277 VAC Power Input, 24 VDC Control Input
Overview
Power Pack, 277 VAC, 24VDCPower Pack, 277 VAC Power Input, 24 VDC Control Input
Also known as: PP-277H
Specifications
Volts DC: | 24 |
Mounting: | Fixture |
Volts AC: | 277 |
Color: | Black |
Type: | Power Pack |
Volts DC: | 24 |
Volts AC: | 277 |
Type: | Power Pack |
Mounting: | Fixture |
Color: | Black |
Customer Reviews
No reviews for this product
(0)