PETROLUX LED 18K LUMENS 480V

Item #: 983257

Cat #: PLED2-18L-5K-480V-UN-NA-CRG-L5FR

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
PETROLUX LED 18K LUMENS 480V

Overview

PETROLUX LED 18K LUMENS 480V
Also known as: PLED2-18L-5K-480V-UN-NA-CRG-L5FR

Specifications

Volts AC: 480
Color Temperature: 5000 (Bright White)
Mounting: Universal
Lumens: 18000
Wattage: 195
Light Technology: LED
Volts AC: 480
Mounting: Universal
Wattage: 195
Color Temperature: 5000 (Bright White)
Lumens: 18000
Light Technology: LED

Customer Reviews

No reviews for this product
(0)