
Decora Switch, 15A, 120/277V, 1-Pole, White, Back/Side Wired
Item #: 98325
Cat #: 5691-2W
UPC: 078477789568
Documents & Guides
15 Amp, 120/277 Volt, Decora Plus Rocker Single-Pole AC Quiet Switch, Commercial Grade, Self Grounding, Back & Side Wired - White
Sign In or Register to view pricing and more.
Overview
15 Amp, 120/277 Volt, Decora Plus Rocker Single-Pole AC Quiet Switch, Commercial Grade, Self Grounding, Back & Side Wired - White
Also known as: 078477789568, 5691-2W
Specifications
Volts AC: | 120, 277 |
Poles: | 1 |
Amps: | 15 |
Color: | White |
Type: | Self-Grounding |
Volts AC: | 120, 277 |
Amps: | 15 |
Type: | Self-Grounding |
Poles: | 1 |
Color: | White |
Customer Reviews
No reviews for this product
(0)