LED Pole Fixture

Item #: 983214

Cat #: OSQ-A-NM-4ME-J-40K-UL-BZ-Q9

UPC: 849665008538

Sign In or Register to view pricing and more.
Documents & Guides
LED Area/Flood Luminaire, Field Adjustable Output, 168W, 4000K, Type 4 Medium, 120-277V, Aluminum, Bronze, 10 KV Surge Suppression, Wet Location

Overview

LED Area/Flood Luminaire, Field Adjustable Output, 168W, 4000K, Type 4 Medium, 120-277V, Aluminum, Bronze, 10 KV Surge Suppression, Wet Location
The OSQ High Output Area/Flood luminaire changes the standard for high output lighting. With high lumen output, one luminaire can replace multiple metal halide (MH) 1000W fixtures. The result is more than 80 percent energy savings at exceptional performance levels. Compared to other LED solutions, its smaller and lighter, making it easier to install while minimizing wind load requirements. Featuring TrueWhite Technology, the OSQ Series High Output renders true-to-life colors with a Color Rendering Index (CRI) of 90 and optical distributions that are optimized for automotive frontlines, large parking lots and high mast applications. 
Also known as: 849665008538, OSQ-A-NM-4ME-J-40K-UL-BZ-Q9

Specifications

Type: Pole Fixture
Light Technology: LED
Type: Pole Fixture
Light Technology: LED

Customer Reviews

No reviews for this product
(0)