Dit Dw680k Heavy-duty 3-1/4in Plane

Item #: 983068

Cat #: DW680K

UPC: 028875106801

Sign In or Register to view pricing and more.
Documents & Guides
No Load Speed: 15000rpm, Current: 7a, Depth Of Cut: 3/32in Or 2.5mm, Planning Rabbeting Depth: 1/2in, Tool Weight: 6.2lb, Includes: Two Reversible Carbide Blades; Rabbeting Fence; Heavy-duty Kit Box

Overview

No Load Speed: 15000rpm, Current: 7a, Depth Of Cut: 3/32in Or 2.5mm, Planning Rabbeting Depth: 1/2in, Tool Weight: 6.2lb, Includes: Two Reversible Carbide Blades; Rabbeting Fence; Heavy-duty Kit Box
The 3-1/4 IN Planer Kit with 3/32 IN Depth of Cut has a heavy-duty 7 A motor that provides a smooth, even finish in the hardest of woods. 3/32 IN maximum depth of cut per pass decreases passes on your material.
Also known as: 028875106801, DW680K

Specifications

Amps: 7
Type: Corded
Amps: 7
Type: Corded

Customer Reviews

No reviews for this product
(0)