4" OCTBX, 3-1/2D

Item #: 982957

Cat #: 54181-S

UPC: 785592982261

Sign In or Register to view pricing and more.
Documents & Guides
4" OCTBX, 3-1/2D, 1/2&3/4 KO

Overview

4" OCTBX, 3-1/2D, 1/2&3/4 KO
Also known as: 785592982261, 54181-S

Specifications

Size: 4 in
Material: Steel
Standards: California Proposition 65
Size: 4 in
Standards: California Proposition 65
Material: Steel

Customer Reviews

No reviews for this product
(0)