Cable Tray Cover, Ventilated, Flanged, Aluminum, 36" Wide, 12' Long

Item #: 982891
Cat #: 817A-36-144
UPC: 781011330842
Sign In or Register to view pricing and more.
Documents & Guides
Cable Tray Cover, Ventilated, Flanged, Aluminum, 36" Wide, 12' Long

Overview

Cable Tray Cover, Ventilated, Flanged, Aluminum, 36" Wide, 12' Long
Also known as: 781011330842, 817A-36-144

Specifications

Color Temperature: 5000 (Bright White)
Mounting: Pendant
Color: Gray
Volts AC: 100 - 277
Diameter: 16 in
Wattage: 102
Light Technology: LED
Dimmable: No
Lumens: 14250
Color Temperature: 5000 (Bright White)
Color: Gray
Diameter: 16 in
Light Technology: LED
Lumens: 14250
Mounting: Pendant
Volts AC: 100 - 277
Wattage: 102
Dimmable: No

Customer Reviews

No reviews for this product
(0)