Cable Tray Cover, Ventilated, Flanged, Aluminum, 18" Wide, 12' Long
Item #: 982890
Cat #: 817A-18-144
UPC: 781011330750
Documents & Guides
Cable Tray Cover, Ventilated, Flanged, Aluminum, 18" Wide, 12' Long
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds
LBY55 Pulling Elbow, Capped, 90°, 1-1/2", Explosion-Proof, Malleable Iron
Item #: 85376
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
OZ Gedney
LBY-150 Pulling Elbow, Capped, 90°, 1-1/2", Explosion-Proof, Malleable Iron
Item #: 13154
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
Cable Tray Cover, Ventilated, Flanged, Aluminum, 18" Wide, 12' Long
Also known as: 781011330750, 817A-18-144
Specifications
Material: | Aluminum |
Angle: | 90° |
Material: | Aluminum |
Angle: | 90° |
Customer Reviews
No reviews for this product
(0)