Cable Tray Cover, Ventilated, Flanged, Aluminum, 6" Wide, 12' Long
Item #: 982889
Cat #: 817A-06-144
UPC: 781011330590
Sign In or Register to view pricing and more.
Documents & Guides
Cable Tray Cover, Ventilated, Flanged, Aluminum, 6" Wide, 12' Long
Overview
Cable Tray Cover, Ventilated, Flanged, Aluminum, 6" Wide, 12' Long
Also known as: 781011330590, 817A-06-144
Specifications
Angle: | 90° |
Angle: | 90° |
Customer Reviews
No reviews for this product
(0)