13W PAR30 LED Lamp, 30K

Item #: 982653

Cat #: LED13PAR30DIM830NFL25GL1W

UPC: 046135793738

Sign In or Register to view pricing and more.
Documents & Guides
ULTRA LED Lamp, Dimmable, 13 Watt, 120 Volt, Bulb: PAR30 (Sealed Beam), Base: Medium Screw (E26), Lumens: 825, CRI: 82, Color Temperature: 3000K, Beam Angle: Narrow Flood 25 Degree, Rated Life: 25000 Hours, Standard Case Qty: 6 Sylvania Part # 79373

Overview

ULTRA LED Lamp, Dimmable, 13 Watt, 120 Volt, Bulb: PAR30 (Sealed Beam), Base: Medium Screw (E26), Lumens: 825, CRI: 82, Color Temperature: 3000K, Beam Angle: Narrow Flood 25 Degree, Rated Life: 25000 Hours, Standard Case Qty: 6 Sylvania Part # 79373
Also known as: 046135793738, LED13PAR30DIM830NFL25GL1W

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Lumens: 825
Wattage: 13
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: PAR30 (Sealed Beam)
Light Technology: LED
Dimmable: Yes
Angle: 25°
Color Temperature: 3000 (Warm White)
Lumens: 825
Color Rendering Index (CRI): 82
Shape: PAR30 (Sealed Beam)
Dimmable: Yes
Base: Medium Screw (E26)
Wattage: 13
Volts AC: 120
Light Technology: LED
Angle: 25°

Customer Reviews

No reviews for this product
(0)