Configured Stack Light Signaling Device

Item #: 98261

Cat #: 855ECB24Y3Y5Y4Q1

UPC: 612598951512

Sign In or Register to view pricing and more.
Documents & Guides
Signaling Device,1/2in.NPT Surface Mount,Black,24V AC/DC Full Voltage,Steady LED Lamp,Green,Steady LED Lamp,Amber,Steady LED Lamp,Red,2-Circuit Piezo, Type 4/4X/13,None (sound only),No Module,No Module

Overview

Signaling Device,1/2in.NPT Surface Mount,Black,24V AC/DC Full Voltage,Steady LED Lamp,Green,Steady LED Lamp,Amber,Steady LED Lamp,Red,2-Circuit Piezo, Type 4/4X/13,None (sound only),No Module,No Module
Also known as: 612598951512, 855ECB24Y3Y5Y4Q1

Specifications

Color: Amber, Red, Green
Volts DC: 24
Mounting: Surface
Volts AC: 24
Size: 50 mm
Color: Amber, Red, Green
Mounting: Surface
Size: 50 mm
Volts DC: 24
Volts AC: 24

Customer Reviews

No reviews for this product
(0)