Replacement J-Wrench Jaw, Jaw Set Only for 12 in. J-Wrench
Item #: 982531
Cat #: J42
UPC: 704508438784
Sign In or Register to view pricing and more.
Documents & Guides
Replacement J-Wrench Jaw, Pipe Capacity: 1/2" to 1-1/4", Jaw Set Only for 12" J-Wrench
Overview
Replacement J-Wrench Jaw, Pipe Capacity: 1/2" to 1-1/4", Jaw Set Only for 12" J-Wrench
Set of 12 inch single choirs.
Also known as: 704508438784, J42
Specifications
Material: | Aluminum |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)