LED 8' VaporProof Fixture, 60W, 6960 Lumen, 4000K, 100-277V

Item #: 982392

Cat #: ASD-LVP2SM-8N6040HE

UPC: 859961005735

Sign In or Register to view pricing and more.
Documents & Guides
60 Watt, 8 Foot, 4000K, 6960 Lumen, LED, High Efficiency Series, Vapor Proof, 120-277 Volt, Non-Dimmable

Overview

60 Watt, 8 Foot, 4000K, 6960 Lumen, LED, High Efficiency Series, Vapor Proof, 120-277 Volt, Non-Dimmable
Also known as: 859961005735, ASD-LVP2SM-8N6040HE

Specifications

Color Temperature: 4000 (Cool White)
Length: 8 ft, 96 in
Wattage: 60
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 60
Dimmable: No
Length: 8 ft, 96 in
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)