100W BR38 Incandescent Lamp, Amber

Item #: 982382

Cat #: S5003

UPC: 045923050039

Sign In or Register to view pricing and more.
Documents & Guides
100 Watt BR38 Incandescent; Amber; 2000 Average rated hours; Medium Base; 230 Volt

Overview

100 Watt BR38 Incandescent; Amber; 2000 Average rated hours; Medium Base; 230 Volt
Also known as: 045923050039, S5003

Specifications

Color: Amber
Shape: BR38 (Bulged Reflector)
Base: Medium Screw (E26)
Wattage: 100
Volts AC: 230
Dimmable: Yes
Light Technology: Incandescent
Color: Amber
Base: Medium Screw (E26)
Volts AC: 230
Light Technology: Incandescent
Shape: BR38 (Bulged Reflector)
Wattage: 100
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)