Telephone Cabinet, 18" x 18" x 4", Flush Mount

Item #: 982357
Cat #: ATC18186F
UPC: 783510445690
Sign In or Register to view pricing and more.
Documents & Guides
Telephone Cabinet, Flush Mount, Size/Dims: 18" x 18" x 6", Material/Finish: Galvanized Steel/Gray.

Overview

Telephone Cabinet, Flush Mount, Size/Dims: 18" x 18" x 6", Material/Finish: Galvanized Steel/Gray.
Also known as: 783510445690, ATC18186F

Specifications

Mounting: Flush
Depth: 6 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Height: 18 in
Material: Steel
Width: 18 in
Mounting: Flush
IP/NEMA Rating: NEMA 1, IP30
Height: 18 in
Width: 18 in
Depth: 6 in
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)