HDST, 400 A, NEMA 4X, 600 V, 3-pole

Item #: 982311

Cat #: DH365FWK

UPC: 782114357378

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Enhanced visible blade single-throw safety switch, 400 A, NEMA 4X, 304 stainless steel, Class H, Three-pole, Three-wire, 600 V, Max Hp: 250, 350 hp (3PH @480/600 V), (2)#1/0-(2)300 kcmil; or (1)#1/0-(1)750 kcmil Cu/Al

Overview

Eaton Enhanced visible blade single-throw safety switch, 400 A, NEMA 4X, 304 stainless steel, Class H, Three-pole, Three-wire, 600 V, Max Hp: 250, 350 hp (3PH @480/600 V), (2)#1/0-(2)300 kcmil; or (1)#1/0-(1)750 kcmil Cu/Al
ES-CDPA-Eaton Enhanced Visible Blade Safety Switches
Also known as: 782114357378, DH365FWK

Specifications

Poles: 3
Volts DC: 250
Amps: 400
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Poles: 3
Amps: 400
Volts AC: 600
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)