DBXD D-SERIES SIZE 3 LED FLOOD 5000K 480V

Item #: 982307

Cat #: DSXF3LED6P250KMSP480FVYKC62D-

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
DBXD D-SERIES SIZE 3 LED FLOOD 5000K 480V

Overview

DBXD D-SERIES SIZE 3 LED FLOOD 5000K 480V
Also known as: DSXF3LED6P250KMSP480FVYKC62D-

Specifications

Mounting: Yoke
Volts AC: 480
Color Temperature: 5000 (Bright White)
Light Technology: LED
Mounting: Yoke
Color Temperature: 5000 (Bright White)
Volts AC: 480
Light Technology: LED

Customer Reviews

No reviews for this product
(0)