
BLINK 13" ROUND
Item #: 982106
Cat #: S9652
UPC: 045923096525
Documents & Guides
BLINK 13" ROUND
Sign In or Register to view pricing and more.
Overview
BLINK 13" ROUND
Also known as: 045923096525, S9652
Specifications
Type: | Round, LED Fixture |
Material: | Bronze |
Standards: | California Proposition 65 |
Light Technology: | LED |
Type: | Round, LED Fixture |
Standards: | California Proposition 65 |
Material: | Bronze |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)