![Power Supply Cord, SJT, 16/3, 8'2" Long, Black, 15A Power Supply Cord, SJT, 16/3, 8'2" Long, Black, 15A](https://rexel-cdn.com/products/image.jpg?i=DBEEB3E7-87C7-4B9A-A0CC-DD80E042D882&f=420)
Power Supply Cord, SJT, 16/3, 8'2" Long, Black, 15A
Item #: 98209
Cat #: 01513.70.01
UPC: 079407315130
Sign In or Register to view pricing and more.
Documents & Guides
Power Supply Replacement Cord, SJT, 16/3, 8'2" Long, Black, 15A, NEMA 5-15, 1625 Watts
Overview
Power Supply Replacement Cord, SJT, 16/3, 8'2" Long, Black, 15A, NEMA 5-15, 1625 Watts
General Cable offers a complete line of Power Supply Replacement Cords for use with power tools and household appliances. The three-conductor cords have either right angle or straight caps with a variety of plug configurations. The free ends are conveniently slit for ease of connection. Carol® Brand Range Cords and Dryer Cords are available in three-wire and four-wire constructions, with an assortment of plug configurations. They are designed to accommodate virtually any household oven/ range or clothes dryer. Carol offers a wide assortment
Also known as: 079407315130, 01513.70.01
Specifications
NEMA Configuration: | 5-15P |
Conductors: | 3 |
Volts AC: | 120 |
Type: | Power Supply, SJT |
Color: | Black |
Length: | 8 ft |
Gauge: | 16 |
NEMA Configuration: | 5-15P |
Volts AC: | 120 |
Color: | Black |
Gauge: | 16 |
Conductors: | 3 |
Type: | Power Supply, SJT |
Length: | 8 ft |
Customer Reviews
No reviews for this product
(0)