2-Gang, 1.406" Combination, Stainless Steel

Item #: 9818

Cat #: 84007-40

UPC: 078477429006

Sign In or Register to view pricing and more.
Documents & Guides
2-Gang 1-Toggle 1-Single 1.406 Inch Diameter Device Combination Wallplate, Standard Size, 302 Stainless Steel, Device Mount, Stainless Steel

Overview

2-Gang 1-Toggle 1-Single 1.406 Inch Diameter Device Combination Wallplate, Standard Size, 302 Stainless Steel, Device Mount, Stainless Steel
2-Gang 1-Toggle 1-Single 1.406 Inch Dia. Device Combination Wallplate, Standard Size, 302 Stainless Steel, Device Mount, - Stainless Steel
Also known as: 078477429006, 84007-40

Specifications

Type: Combination, Wallplate, 2-Gang
Gangs: 2
Material: Steel
Color: Stainless
Type: Combination, Wallplate, 2-Gang
Material: Steel
Gangs: 2
Color: Stainless

Customer Reviews

No reviews for this product
(0)