Transformer, Dry Type, 1PH, 37.5KVA

Item #: 981757

Cat #: TP536491S

UPC: 047503000083

Transformer, Dry Type Distribution, 1-Phase, 37.5 KVA, Primary: 208 Volts, Secondary: 120/240 Volts
Sign In or Register to view pricing and more.

No associated products found.

Overview

Transformer, Dry Type Distribution, 1-Phase, 37.5 KVA, Primary: 208 Volts, Secondary: 120/240 Volts
Core Design. Cores are high-quality electrical steel from industry-leading suppliers n 3R Compliant. All new units ship with weather shields already installed n Flexibility. When a weather shield is not needed, it can easily be removed n Terminal Lugs. Primary and secondary terminals come standard with lugs (up to 112.5kVA) for quicker, easier connections n Isolating Pads. Extra padding reduces noise and vibration, assuring quiet operation n Aluminum Windings. Aluminum provides increased insulation life, cooler operation, and lower losses n Consistent Fit/Form. Enclosure sizes of DOE 2016 units are identical to TP-1 sizes
Also known as: 047503000083, TP536491S

Specifications

Phase: 1
Volt Amps: 37.500kVA
Phase: 1
Volt Amps: 37.500kVA

Customer Reviews

No reviews for this product
(0)