LED Floodlight, 100W, 5000K, 8000L, 100-277V

Item #: 981703

Cat #: ASD-SFL10050

UPC: 859961005261

Sign In or Register to view pricing and more.
Documents & Guides
LED Floodlight, 100 Watt, 5000K, 8000 Lumen, 100-277 Volt, Suitable for Wet Location, Yoke Mounting

Overview

LED Floodlight, 100 Watt, 5000K, 8000 Lumen, 100-277 Volt, Suitable for Wet Location, Yoke Mounting
Also known as: 859961005261, ASD-SFL10050

Specifications

Mounting: Yoke
Lumens: 8000
Color Temperature: 5000 (Bright White)
Wattage: 100
Color: Black
Light Technology: LED
Mounting: Yoke
Color Temperature: 5000 (Bright White)
Color: Black
Lumens: 8000
Wattage: 100
Light Technology: LED

Customer Reviews

No reviews for this product
(0)