1 1/4", Type SLB, "R" Series, Conduit Body

Item #: 981693

Cat #: RSLB125

UPC: 092326212489

Sign In or Register to view pricing and more.
Conduit Body, Type: SLB, "R" Series, Size: 1 1/4", Material: Die Cast Aluminum. Includes: Cover & Gasket. ** "R" Series used on rigid pipe **

Overview

Conduit Body, Type: SLB, "R" Series, Size: 1 1/4", Material: Die Cast Aluminum. Includes: Cover & Gasket. ** "R" Series used on rigid pipe **
Raco conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.
Also known as: 092326212489, RSLB125

Specifications

Material: Die Cast Aluminum
Diameter: 1 1/4 in
Material: Die Cast Aluminum
Diameter: 1 1/4 in

Customer Reviews

No reviews for this product
(0)