Safety Switch, HD, Non-Fusible, 600A, 3P, 500HP, 600VAC/DC, NEMA 3R, Neutral Installed

Item #: 981631

Cat #: HU366NR

UPC: 785901112211

Sign In or Register to view pricing and more.
Safety Switch, Heavy Duty, Non-Fusible, 600 Amp, 3-Pole, 500 Horse Power, 600 Volt AC/DC, NEMA 3R, Neutral Factory Installed

Overview

Safety Switch, Heavy Duty, Non-Fusible, 600 Amp, 3-Pole, 500 Horse Power, 600 Volt AC/DC, NEMA 3R, Neutral Factory Installed
Heavy Duty Safety Switches and VisiPacT isolate power in daily activities and emergencies, with key application as a lockout line of sight disconnect. Tested to 3X the NEMA requirement for commercial and industrial settings, from 30-1200A.
Also known as: 785901112211, HU366NR

Specifications

Amps: 600
Type: Safety Switch, Non-Fusible
Horsepower: 500
Volts DC: 600
Volts AC: 600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 600
Horsepower: 500
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Type: Safety Switch, Non-Fusible
Volts DC: 600
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)