LED Floodlight, 150W, 5000K, 12000L, 100-277V

Item #: 981542

Cat #: ASD-SFL15050

UPC: 859961005285

Sign In or Register to view pricing and more.
Documents & Guides
LED Floodlight, 150 Watt, 5000K, 12000 Lumen, 100-277 Volt, Suitable for Wet Location, Yoke Mounting

Overview

LED Floodlight, 150 Watt, 5000K, 12000 Lumen, 100-277 Volt, Suitable for Wet Location, Yoke Mounting
Also known as: 859961005285, ASD-SFL15050

Specifications

Mounting: Yoke
Color Temperature: 5000 (Bright White)
Wattage: 150
Color: Black
Lumens: 12000
Light Technology: LED
Mounting: Yoke
Wattage: 150
Lumens: 12000
Color Temperature: 5000 (Bright White)
Color: Black
Light Technology: LED

Customer Reviews

No reviews for this product
(0)