Terminal Block, 2 Circuit, 1 Fixed, 1 Plug-in Conn., Gray, 2.5mm

Item #: 98147

Cat #: 1492-LD32P

UPC: 662074734559

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, 2 Circuit Feed Through, 1 Fixed and 1 Plug-In Connection , Gray, 2.5 Millimeter

Overview

Terminal Block, 2 Circuit Feed Through, 1 Fixed and 1 Plug-In Connection , Gray, 2.5 Millimeter
Our IEC Spring-clamp Terminal Blocks offer screwless termination technology which offers a fast and practical solution for secure and durable connections. These high-density blocks reduce wiring time, minimize troubleshooting, and perform in severe conditions. Secure contact is durable under extreme conditions such as vibration type applications. We offer 20 types of IEC spring-clamp terminal blocks, which include grounding, fuse, sensor, space-saver, mini, plug-in, and isolation.
Also known as: 662074734559, 1492-LD32P

Specifications

Type: Terminal Block, Feed Through
Mounting: Snap On
Family / Style: 1492
Volts DC: 600
Color: Gray
Amps: 20
Volts AC: 600
Allowable Gauge Range: 22 - 14
Type: Terminal Block, Feed Through
Family / Style: 1492
Color: Gray
Volts AC: 600
Mounting: Snap On
Volts DC: 600
Amps: 20
Allowable Gauge Range: 22 - 14

Customer Reviews

No reviews for this product
(0)