
Occupancy Sensor, Ceiling Mount
Item #: 98132
Cat #: CM-PDT-9
UPC: 745975808229
Documents & Guides
Occupancy Sensor, Ceiling Mount, Dual Technology (PIR/Microphonics), Small Motion, 360° Coverage, Color: White
Sign In or Register to view pricing and more.
Overview
Occupancy Sensor, Ceiling Mount, Dual Technology (PIR/Microphonics), Small Motion, 360° Coverage, Color: White
The CM family of ceiling mount occupancy sensors provide a range sensor solutions for applications with finished ceilings (e.g. ceiling tiles, sheetrock, plaster). CM family sensors utilize 100% digital Passive Infrared (PIR) detection and are available with several lens options, providing flexibility for multiple mounting height and coverage pattern requirements. Dual technology (PDT) occupancy detection can also be added as an option for applications where occupants are stationary for long periods of time.
Also known as: 745975808229, CM-PDT-9
Specifications
Color: | White |
Angle: | 360° |
Color: | White |
Angle: | 360° |
Customer Reviews
No reviews for this product
(0)