LED 8' VaporProof Fixture, 60W, 7020 Lumen, 5000K, 100-277V

Item #: 980994

Cat #: ASD-LVP2SM-8N6050HE

UPC: 859961005742

Sign In or Register to view pricing and more.
Documents & Guides
60 Watt, 8 Foot, 5000K, 7020 Lumen, LED, High Efficiency Series, Vapor Proof, 100-277 Volt, Non-Dimmable

Overview

60 Watt, 8 Foot, 5000K, 7020 Lumen, LED, High Efficiency Series, Vapor Proof, 100-277 Volt, Non-Dimmable
Also known as: 859961005742, ASD-LVP2SM-8N6050HE

Specifications

Color Temperature: 5000 (Bright White)
Length: 8 ft, 96 in
Wattage: 60
Volts AC: 100 - 277
Light Technology: LED
Dimmable: No
Color Temperature: 5000 (Bright White)
Wattage: 60
Light Technology: LED
Length: 8 ft, 96 in
Volts AC: 100 - 277
Dimmable: No

Customer Reviews

No reviews for this product
(0)