This product may not be available in all locations.
![C-h S811+v65p3s Motor Control Start C-h S811+v65p3s Motor Control Start](https://rexel-cdn.com/products/image.jpg?i=3B306898-CEAA-4934-8A2A-FC8ACB0365C1&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
C-H S811+V65P3S 290MM 650A
Overview
C-H S811+V65P3S 290MM 650A
Also known as: 786685559186, S811+V65P3S
Specifications
Phase: | 3 |
Volts DC Control: | 24 |
Poles: | 3 |
Horsepower: | 500 |
Mounting: | Surface |
Amps: | 650 |
Volts AC Range: | 600, 200 |
Phase: | 3 |
Poles: | 3 |
Mounting: | Surface |
Volts AC Range: | 600, 200 |
Volts DC Control: | 24 |
Horsepower: | 500 |
Amps: | 650 |
Customer Reviews
No reviews for this product
(0)