Diva Dimmer, 1P, 120V, Terra Cotta

Item #: 980758
Cat #: DVSC-10P-TC
UPC: 027557508094
Sign In or Register to view pricing and more.
Diva Preset Dimmer, 1000W, 120V, Single-Pole, Incandescent/Halogen, Locator Light, Color: Terra Cotta.

Overview

Diva Preset Dimmer, 1000W, 120V, Single-Pole, Incandescent/Halogen, Locator Light, Color: Terra Cotta.
Diva Dimmer - Satin Finish, Incandescent/Halogen, Single-pole, 120V/1000W in terracotta
Also known as: 027557508094, DVSC-10P-TC

Specifications

Color: Terracotta
Type: Slide, Locator Light, Preset, Single-Pole
Volts AC: 120
Mounting: Surface
Poles: 1
Wattage: 1000
Family / Style: Diva
Dimmable: Yes
Light Technology: Halogen
Color: Terracotta
Volts AC: 120
Poles: 1
Family / Style: Diva
Light Technology: Halogen
Type: Slide, Locator Light, Preset, Single-Pole
Mounting: Surface
Wattage: 1000
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)