
Sign In or Register to view pricing and more.
Documents & Guides
Keyboard/Monitor Shelf, Material: Steel, Rack Units: 3, Dimensions: 5.25" x 21.38" x 15.10"
Overview
Keyboard/Monitor Shelf, Material: Steel, Rack Units: 3, Dimensions: 5.25" x 21.38" x 15.10"
Designed to accommodate a monitor and keyboard in an ergonomically engineered design. Shelf mounts to front flange of open-frame rack. Can mount in a cabinet if rack angles are adjusted back for door clearance. Uses 3U of rack space. 19-in. and 23-in. rack versions. Steel with textured black finish. Load rating: 200 lb. (91 kg)
Also known as: 783510352790, ESH23KBM
Specifications
Type: | Keyboard Shelf |
Color: | Black |
Material: | Steel |
Type: | Keyboard Shelf |
Material: | Steel |
Color: | Black |
Customer Reviews
No reviews for this product
(0)