1000W Toggle Dimmer, Incandescent/Halogen, Light Almond

Item #: 980605

Cat #: AY-10PNL-LA

UPC: 027557366762

Sign In or Register to view pricing and more.
Documents & Guides
Ariadni Toggle Dimmer, with Locator Light, 1000W, 120V, Single-Pole, Incandescent/Halogen, Preset, Light Almond

Overview

Ariadni Toggle Dimmer, with Locator Light, 1000W, 120V, Single-Pole, Incandescent/Halogen, Preset, Light Almond
These Lutron dimmers are designed to replace or match your traditional style switches. Save energy and extend bulb life with the Ariadni's easy-to-use toggle switch and small slide dimmer. Designed with a shallow 1-inch deep back cover for easy installation, Ariadni works with your existing traditional multi-gang wallplates.
Also known as: 027557366762, AY-10PNL-LA

Specifications

Color: Light Almond
Volts AC: 120
Type: Preset, Single-Pole, Toggle
Mounting: Surface
Poles: 1
Wattage: 1000
Dimmable: Yes
Light Technology: Halogen
Family / Style: Ariadni
Color: Light Almond
Type: Preset, Single-Pole, Toggle
Poles: 1
Dimmable: Yes
Family / Style: Ariadni
Volts AC: 120
Mounting: Surface
Wattage: 1000
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)